Shop All Needle Nose Pliers
Gedore
Insulated Flat Nose Pliers, 6-1/4", Overall Length: 160mm
Mfr # VDE 8120-160
Zoro # G9063315
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 160mm
- Features VDE Flat Nose Pliers With VDE Dipped Insulation; Long, Flat Jaws and Serrated Gripping Surfaces
- Material Steel
- Number of Pieces 1
- Insulated / Uninsulated Insulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # VDE 8120-160
- Zoro # G9063315
- UPC # 04010886671535
- Country of Origin Austria
- Category Needle Nose Pliers
Dimensions
Overall Length | 160mm |
Details
Features | VDE Flat Nose Pliers With VDE Dipped Insulation; Long, Flat Jaws and Serrated Gripping Surfaces |
Material | Steel |
Number of Pieces | 1 |
Insulated / Uninsulated | Insulated |
Handle Type | VDE Dipped Insulation |
Item | Insulated Flat Nose Pliers,6-1/4" |
Description
Insulated Flat Nose Pliers,6-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7/16" PP Industrial Cobalt (DWA1228)
- BOSCH 5PK 3 24TPI Bi Blade (T118AF)
- WESTWARD Combination Wrench, 28mm, Metric, Satin (54RZ18)
- DEWALT 7" SDS Max Core Bit Shank (DW5911)
- GEDORE Needle Nose Electronic Pliers, 5-1/2" (8307-3)
- GEDORE Bent, Needle Nose Pliers, 8", Overall Length: 200mm (8132 AB-200 JC)
- GEDORE Needle Nose Pliers, 6-1/4", Handle Type: Dipped Non-Slip (8135-160 JC)
- GEDORE Round Nose Pliers, 6-1/4", Material: Steel (8122-160 TL)
- GEDORE Needle Nose Pliers, 6-1/4", Overall Length: 160mm (8132-160 JC)
- GEDORE Needle Nose Pliers, 8", Overall Length: 200mm (8132-200 JC)
- MILWAUKEE TOOL 13 in. Long Reach 45-Degree Nose Pliers (48-22-6541)
- Gedore Needle Nose Pliers