Shop All Cutting Pliers
Gedore
Insulated Diagonal Cutter, 6-1/4"
Mfr # VDE 8314-160 H
Zoro # G9064679
$27.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Induction-Hardened Precision Cutting Edges, Hardness 63-65 HRC; Medium-Hard Wire, 1.6 mm; Two-Ply Check-Tool Insulation
- Handle Type VDE Insulating Sleeves
- Jaw Length 19mm
- Jaw Width 22mm
- Material Hardened and Tempered Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # VDE 8314-160 H
- Zoro # G9064679
- UPC # 04010886816097
- Country of Origin Austria
- Category Cutting Pliers
Dimensions
Jaw Length | 19mm |
Jaw Width | 22mm |
Overall Length | 160mm |
Details
Features | Induction-Hardened Precision Cutting Edges, Hardness 63-65 HRC; Medium-Hard Wire, 1.6 mm; Two-Ply Check-Tool Insulation |
Handle Type | VDE Insulating Sleeves |
Material | Hardened and Tempered Steel |
Voltage Rating | 1000V |
Finish | Chrome plated |
Insulated/Uninsulated | Insulated |
Item | Insulated Diagonal Cutter,6-1/4" |
Description
Insulated Diagonal Cutter,6-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WIRE SPRING General Wire DHBG Down Head Boring Gimlet, Steel (DHBG)
- BETA SAE T-Handle Hex Key, 9/64 in Tip Size, 5 in Long, 2 in Short (96T INOX)
- DIABLO 3/4"x16"x18" SDS-Plus 2-Cutter (DMAPL2470)
- MAKITA 18V LXT® Starter Pack (2.0Ah) (BL1820BDC1)
- GEDORE Diagonal Cutter, 6-1/4" (8314-160 TL)
- GEDORE Power Diagonal Cutter, 7-7/8", Handle Type: Dipped (8316-200 TL)
- GEDORE Mini Power Electronic Side Cutter, 5-1/2" (8350-9)
- GEDORE Int. Circlip Pliers, 45 deg., 3/8"-1" (8000 J 12)
- GEDORE Miniature Electronic Side Cutter, 5-7/16" (8350-7)
- GEDORE Insulated Diagonal Cutter, 5-1/2", Handle Type: VDE Insulating Sleeves (VDE 8314-140 H)
- KNIPEX 4 1/2 in 77 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (77 02 115 ESD)
- Gedore Cutting Pliers