Shop All Utility Knives
Gedore
Insulated Cable Knife, Hook, 8" L
Mfr # VDE 4527 K
Zoro # G9062299
$48.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application For Slitting and Stripping Damp-Proof Installation Cables
- Material Hardened and Tempered Steel
- Features VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, With Blade Protector
- Number of Pieces 1
- Length (In.) 198mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # VDE 4527 K
- Zoro # G9062299
- UPC # 04010886931295
- Country of Origin Germany
- Category Utility Knives
Dimensions
Length (In.) | 198mm |
Details
Application | For Slitting and Stripping Damp-Proof Installation Cables |
Material | Hardened and Tempered Steel |
Item | Insulated Cable Knife,Hook,8" L |
Features | VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, With Blade Protector |
Number of Pieces | 1 |
Insulated | Insulated |
Description
Insulated Cable Knife,Hook,8 In. L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPAX Metric Gasket Cutter Kit, Hvy Duty, 27Pcs. (AX6110)
- DYNAMIC Tools 3/4" Drive 6 Point SAE, 15/16" Deep Length, Impact Socket (D020530)
- INSIZE Bore Gage, Range 0.800 to 2.000 (2124-E24)
- GARANT Screwdriver for Phillips, with 2 component Haptoprene handle, Cross head size: 1 (667690 1)
- MARTOR Utilty Knives Replacement Blades, 100 PK (60099)
- MARTOR Argentax Multipos, Retractable 6 in L (00915210.02)
- HYDE Utility KnifePriced Per Ea, Retractable Utility (42047)
- PHC KNIFE, CUTTER, FILM, DISPOSABL (PHCDFC364)
- SPARCO Fast Point Snap Off Blade Knife, 5-3/4", Yellow/Black (SPR01470)
- SURTEK Metallic Folding Utility Knife (NF11)
- OLFA OLFA® H-1 Rubber Inset Grip Ratchet-Lock Utility Knife - Yellow (5006)
- Gedore Utility Knives