Shop All Utility Knives
Gedore
Insulated Cable Knife, Hook, 7-8/10" L
Mfr # VDE 4527
Zoro # G9062341
$70.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, With Blade Protector
- Number of Pieces 1
- Application For Slitting and Stripping Damp-Proof Installation Cables
- Length (In.) 203mm
- Insulated Insulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # VDE 4527
- Zoro # G9062341
- UPC # 04010886669846
- Country of Origin Germany
- Category Utility Knives
Dimensions
Length (In.) | 203mm |
Details
Features | VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, With Blade Protector |
Item | Insulated Cable Knife,Hook,7-8/10" L |
Number of Pieces | 1 |
Application | For Slitting and Stripping Damp-Proof Installation Cables |
Insulated | Insulated |
Description
Insulated Cable Knife,Hook,7-8/10 In. L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 26PC 118° General Purpose Jobber Length Drill Set Cle-Line 1899 Steam Oxide HSS RHS/RHC A-Z (C21158)
- ZORO SELECT Drill Press Guard, 3 in. Chuck (29DY70)
- HHIP #3 7/64 Drill Diameter Combined Drill & Countersink 60 Degree (5000-2109)
- PROTO Combination Wrench, Head 7/8", Full Polish (J1228S)
- STANLEY Safety Knife Rounded Safety Blade, 6 in L (10-189C-TT)
- STANLEY Snap-Off Utility Knife Snap-Off, 6 in L (DWHT10045)
- ZORO SELECT Stretch Wrap Cutter, Stretch Film, Lightweight Plastic Sheeting 7.1" L (5NVZ5)
- PROTO INTERLOCK UTILITY KNIFE (PO10-299)
- STANLEY Utility Knife Utility, 6 1/2 in L (10-780)
- WESTWARD Linemans Plier, General Purpose 8 1/2 in L (5UFV4)
- OX TOOLS Heavy Duty Fixed Blade Folding Knife - Includes 3 Blades (OX-P224301)
- Gedore Knives, Cutters & Snips