Shop All Utility Knives
Gedore
Insulated Cable Knife, 7" L, VDE Cable knife Plastic
Mfr # VDE 4522
Zoro # G9062335
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Handle Material Plastic
- Features VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900
- Length (In.) 180mm
- Material Hardened and Tempered Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # VDE 4522
- Zoro # G9062335
- Country of Origin Germany
- Category Utility Knives
Dimensions
Length (In.) | 180mm |
Details
Number of Pieces | 1 |
Handle Material | Plastic |
Features | VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900 |
Material | Hardened and Tempered Steel |
Item | Insulated Cable Knife,7" L |
Application | VDE Cable knife |
Handle Type | 2-Component |
Insulated | Insulated |
Description
Insulated Cable Knife,7 In. L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON 20 in Bar Clamp, Copper-Plated Steel Handle and 5 1/2 in Throat Depth (2400S-20C)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 8"L, SDS Plus, 25PK (HC2012B25)
- PROTO Combination Wrench, 5-7/16" Length (J1219MES)
- NUPLA Nonconductive Digging Bar with Wedge End (6894325)
- OLFA Snap-Off Utility Knife Snap-Off, 5 1/2 in L (NA-1)
- MILWAUKEE TOOL Folding Utility Knife Utility, 7 in L (48-22-1503, 48-22-1950)
- KLEIN TOOLS Skinning Knife, Plastic 9 in L (1515-1)
- ZICO Double Horizontal Bracket (DVM-7)
- QEP CO ROBERTS CUT&JAM CARPET KNIFE ALU (10-220)
- JAMESON Hawkbill Cable Splicer Knife, Orange Han (32-70-O)
- VORTEX 42036 9mm Snap-Off Blade Utility Knife (VO3571357)
- Gedore Utility Knives