Shop All Utility Knives
Gedore
Insulated Cable Knife, 7-9/10" L, VDE Cable knife Plastic
Mfr # VDE 4522 K
Zoro # G9062326
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900
- Length (In.) 200mm
- Application VDE Cable knife
- Handle Material Plastic
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # VDE 4522 K
- Zoro # G9062326
- Country of Origin Germany
- Category Utility Knives
Dimensions
Length (In.) | 200mm |
Details
Features | VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900 |
Item | Insulated Cable Knife,7-9/10" L |
Application | VDE Cable knife |
Handle Material | Plastic |
Number of Pieces | 1 |
Material | Hardened and Tempered Steel |
Handle Type | 2-Component |
Insulated | Insulated |
Description
Insulated Cable Knife,7-9/10 In. L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vibration Isolator, 310 Lb Max, 3/8-16 (2NPG6)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Socket set 29-pcs. (96011137)
- CAMPBELL HAUSFELD Die Grinder, 1/4 in NPT Female Air Inlet, 1/4" Collet, 25,000 rpm, 1/4 HP (TL052001AV)
- LENOX SAW HOLE 1-3/4""BIMETAL (2060606)
- BETA Utility Knive, PK3 (017710000)
- WESTWARD Snap-Off 5 in L, 10 PK (1CNZ2)
- STEEL GRIP Quick Open Utility Knife (DR76527)
- OLFA 5018 Stainless Steel Slide Lock Utility Knife (091511600032)
- KLEVER 5 3/4 in. Polymer Safety Recessed Fixed Blade Safety Cutter, 10PK (KCJ-2Y)
- MARTOR Hook-Style Safety Cutter, Fixed Blade, Safety Recessed, Polycarbonate (121001.02)
- SLICE Safety Cutter, Micro-Ceramic, 1/5"Wx2-2/5"Lx1-1/5"H, Green (SLI00200)
- Gedore Utility Knives