Shop All Box End Wrenches
Gedore
Insulated Box End Wrench, 8mm
Mfr # VDE 2 E 8
Zoro # G9053320
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 170mm
- Size 8mm
- Features VDE Insulation up to 1000 V, According to EN 60900/IEC 60900, Two-Ply Check-Tool Insulation
- Finish VDE Insulated
- Material Vanadium Steel 31CrV3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # VDE 2 E 8
- Zoro # G9053320
- Country of Origin Germany
- Category Box End Wrenches
Dimensions
Overall Length | 170mm |
Size | 8mm |
Details
Features | VDE Insulation up to 1000 V, According to EN 60900/IEC 60900, Two-Ply Check-Tool Insulation |
Finish | VDE Insulated |
Material | Vanadium Steel 31CrV3 |
SAE or Metric | Metric |
Item | Insulated Box End Wrench,8mm |
Description
Insulated Box End Wrench,8mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive O Ring Red Plastic Coated (JRR50080)
- OSG 7/16" Carbide TiN 140 Deg. Jobber Length Drill Bit (651043711)
- WESTWARD Combination Wrench Set, 10 Pieces, 12 Pts (54DG01)
- WILTON 2-1/2" Light Duty Combination Vise with Swivel Base (SBV-65)
- GEDORE Ratcheting Obstruction Wrench, 12" L (31 KR 12-24)
- GEDORE Box End Wrench, Offset, 30mm (2 A 30)
- GEDORE Double Box End Wrench, Offset, 17x19mm (2 17X19)
- GEDORE Flat Double Box End Wrench, 10x11mm (4 10X11)
- GEDORE Flat Double Box End Wrench, 14x15mm (4 14X15)
- GEDORE Wrench, 29-61/64" L, Combination Style (31 KR 30-60)
- STAHLWILLE TOOLS Double ended ring Wrench Size 3/8 x 7/16 " L.200 mm (41442428)
- Gedore Box End Wrenches