Shop All Adjustable Wrenches
Gedore
Insulated Adjustable Wrench, 8"
Mfr # V 60 CP 8
Zoro # G9058047
product price: $44.55
/ea
$44.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8"
- Finish Chrome plated
- Insulated / Uninsulated Insulated
- Adjustable Wrench Grip Style Insulated
- Adjustable Wrench Nominal Length 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # V 60 CP 8
- Zoro # G9058047
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 8" |
Adjustable Wrench Nominal Length | 8" |
Details
Finish | Chrome plated |
Insulated / Uninsulated | Insulated |
Adjustable Wrench Grip Style | Insulated |
Jaw Capacity | 25mm |
Item | Insulated Adjustable Wrench,8" |
Description
Insulated Adjustable Wrench,8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Hammer Drill, 20.0V, 7-1/2In L (DCD997CB)
- DRILL AMERICA m10x1 Carbon Steel Hex Die (DWTSMH10X1)
- DRILL AMERICA 14" Half Round Smooth File (DIC05258)
- BOSCH 4-Cutter Hammer Drill Bit 2" x 21"L, SDS Max (HC5099)
- GEDORE Adjustable Wrench 8", Black Finish (60 S 8 JP)
- GEDORE Adjustable Wrench, 15", Black Finish (62 P 15)
- GEDORE Adjustable Wrench, 8", Black Finish, Material: Chrome Vanadium Steel (60 P 8)
- GEDORE Automatic Wire Stripper, AWG 24-10 (8097)
- URREA 16" Structural Adjustable Wrench (724G)
- GREAT NECK 12-In Adjustable Wrench, Clam Shell (AW12C)
- WILLIAMS SIDE N ADJ WRNCH HD APPL 15IN (BAH95CUS)
- Gedore Adjustable Wrenches