Shop All Adjustable Wrenches
Gedore
Insulated Adjustable Wrench, 6"
Mfr # V 60 CP 6
Zoro # G9057861
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 6"
- Finish Chrome plated
- Insulated / Uninsulated Insulated
- Adjustable Wrench Grip Style Insulated
- Adjustable Wrench Nominal Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # V 60 CP 6
- Zoro # G9057861
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 6" |
Adjustable Wrench Nominal Length | 6" |
Details
Finish | Chrome plated |
Insulated / Uninsulated | Insulated |
Adjustable Wrench Grip Style | Insulated |
Jaw Capacity | 20mm |
Item | Insulated Adjustable Wrench,6" |
Description
Insulated Adjustable Wrench,6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA SAE Plain Hex Key, 3/8" Tip Size, 5 57/64 in Long, 5 57/64 in Short (33487)
- STANLEY Pocket Knife, Metal 8 in L (DWHT10313)
- S & W MANUFACTURING Knurled Lck Knob, 316SS, P, 3/8-16" (SWKLS-3-316)
- DRILL AMERICA #52 Cobalt Jobber Length Drill Bit (DWDCO52)
- GEDORE Adjustable Wrench 8", Black Finish (60 S 8 JP)
- GEDORE Adjustable Wrench, 8", Black Finish, Material: Chrome Vanadium Steel (60 P 8)
- GEDORE Adjustable Wrench, 15", Black Finish (62 P 15)
- GEDORE Automatic Wire Stripper, AWG 24-10 (8097)
- CRESCENT 11 Piece Pass-Thru™ X6™ Black Oxide Adjustable Wrench and Spline Socket Set (CPTAW8)
- AVEN Adjustable Wrench, Stainless Steel, 6" (ST8115-1004)
- URREA 10" Lg Black Finish Adjustable (708G)
- Gedore Wrenches