Shop All Adjustable Wrenches
Gedore
Insulated Adjustable Wrench, 12"
Mfr # V 60 CP 12
Zoro # G9057995
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12"
- Finish Chrome plated
- Insulated / Uninsulated Insulated
- Adjustable Wrench Grip Style Insulated
- Adjustable Wrench Nominal Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # V 60 CP 12
- Zoro # G9057995
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 12" |
Adjustable Wrench Nominal Length | 12" |
Details
Finish | Chrome plated |
Insulated / Uninsulated | Insulated |
Adjustable Wrench Grip Style | Insulated |
Jaw Capacity | 36mm |
Item | Insulated Adjustable Wrench,12" |
Description
Insulated Adjustable Wrench,12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 9 ft. 7-1/2 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1821760)
- DRILL AMERICA 7/32 Stepped Point Cobalt Drill Bit with 3-Flat Shank (ZO-GSC7/32)
- LENOX Band Saw Blade, 7 ft. 9 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal (80196D2B72360)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF326FK)
- GEDORE Adjustable Wrench, 15", Black Finish (62 P 15)
- GEDORE Automatic Wire Stripper, AWG 24-10 (8097)
- GEDORE Adjustable Wrench 8", Black Finish (60 S 8 JP)
- GEDORE Adjustable Wrench, 8", Black Finish, Material: Chrome Vanadium Steel (60 P 8)
- JONES STEPHENS 6 Length 5/16 Capacity Adjustable Pw (J40075)
- PERFORMANCE TOOL 10 In Adjustable Wrench, W30710 (W30710)
- BETA 5mm Color coded, Ball end Hex Key, Chrome-plated, Dark Blue (000961605)
- Gedore Wrenches