Shop All Adjustable Wrenches
Gedore
Insulated Adjustable Wrench, 10"
Mfr # V 60 CP 10
Zoro # G9058001
product price: $45.55
/ea
$45.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10"
- Finish Chrome plated
- Insulated / Uninsulated Insulated
- Adjustable Wrench Grip Style Insulated
- Adjustable Wrench Nominal Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # V 60 CP 10
- Zoro # G9058001
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 10" |
Adjustable Wrench Nominal Length | 10" |
Details
Finish | Chrome plated |
Insulated / Uninsulated | Insulated |
Adjustable Wrench Grip Style | Insulated |
Jaw Capacity | 30mm |
Item | Insulated Adjustable Wrench,10" |
Description
When you are working with live electrical components, the Gedore V 60 CP 10 Insulated Adjustable Wrench is the tool to have on hand. It will protect you from electric shock, and also ensure that your work area remains safe. This adjustable wrench has a chrome plated finish for extra durability. The insulated adjustable wrench grip style ensures safety when used around live electrical components. With a jaw capacity of 30mm, this 10" adjustable wrench is ideal for use in tight spaces. The jaws can be adjusted to fit nuts or bolts measuring up to 30mm in diameter. The Gedore Insulated Adjustable Wrench is a great addition to your tool collection because it helps keep you safe while completing jobs that require precision and accuracy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Flat File, American, Rect., Natural (73227500)
- ECLIPSE TOOLS Bit, Hex, 2.5mm, 1" L, 1/4" Hex (HX2.5X1)
- GEARWRENCH 33 Piece 1/2" Drive 12 Point Standard & Deep SAE Mechanics Tool Set (80714D)
- VULCAN Hammer Drywall Stl Hndl 12Oz (ODW-12)
- GEDORE Adjustable Wrench, 8", Black Finish, Material: Chrome Vanadium Steel (60 P 8)
- GEDORE Automatic Wire Stripper, AWG 24-10 (8097)
- GEDORE Adjustable Wrench 8", Black Finish (60 S 8 JP)
- GEDORE Adjustable Wrench, 15", Black Finish (62 P 15)
- KLEIN TOOLS Wrenches, Adj, Extra-Cap, 3-Piece (D5073)
- DYNAMIC Tools 12" Adjustable Wrench, Drop Forged (D072012)
- HOLEX Adjustable Wrench with Coated Handle, Overall Length: 300 mm (813961 300)
- Gedore Wrenches