Shop All Plumbing Specialty Tools
Gedore
Installation Wrench, M12, 19 x 19mm
Mfr # 317512
Zoro # G8505292
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 317512
- Zoro # G8505292
- Country of Origin Germany
- Category Plumbing Specialty Tools
Details
Item | Installation Wrench,M12,19 x 19mm |
Description
Installation Wrench,M12,19 x 19mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Strut Mount Cushion Clamp, 1" Nom Pipe, 316SS (200100-4-655)
- MUELLER STEAM SPECIALTY 3", Flanged, Cast iron, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (3 758 N Iron Body)
- EVERFLOW Washing Machine Replacement Valve 1/2" SWT/MIP Inlet x 3/4" MHT Outlet, Brass, For Cold Water Supply (541T)
- ZORO SELECT Tubing, 6mm OD, Nylon, Black, 100 Ft (2VDY8)
- GEDORE Wrench For Plumbing Fittings, 275mm (320000)
- SPEARS Wrench, 1/2 In, 6 In Length, PVC (TAW-005)
- PROSOURCE Tool Installer Faucet&Sink 5N1 (3925)
- JONES STEPHENS Socket Saver, 1-1/2" (J44150)
- JET SWET 2.50 In Flo-Thru Tool (295)
- KOHLER Tool, Assembly (1074034)
- JONES STEPHENS Water Meter Key, Box Lid Key 1/2 x 30 (M25130)
- Gedore Plumbing Specialty Tools