Shop All Hand Ratchets
Gedore
Insert Ring For Friction Ratchet, 8mm
Mfr # 31 VR 8
Zoro # G8761921
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Square Drive
- For Use With Mfg. No. 31 K 6 Friction Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 31 VR 8
- Zoro # G8761921
- Country of Origin Germany
- Category Hand Ratchets
Details
Item | Insert Ring |
For Use With | Mfg. No. 31 K 6 Friction Ratchet |
Drive Type | Square |
Description
Insert Ring For Friction Ratchet,8mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cordless Angle Grinder Kit, 5.5 lb (2880-22, 48-11-1865)
- PROTO 1/4 in Drive, 7/32" Spline SAE Socket, 7 Points (J4707SPL)
- WILLIAMS Williams Ratchet Box Wrench, 12 pt., 5/8 x 11/16" (RB-2022)
- PROTO Black Oxide Short Combination Wrench 5/16" - 12 Point (J1210ESB)
- GEDORE 1/2" Drive Ratchet, Reversible, Swivel Head, 1/2", Chrome (1993 GU-10 XL)
- GEDORE 85mm Tap Wrench, Ratchet, M3-M1, Chrome Plated (8551 TGZ-1)
- GEDORE 1/2" Drive 72 Geared Teeth Swivel Ratchet, Reversible, Swivel Head, 1/2", Chrome (1993 GU-3)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 25)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 20)
- GEDORE 1/2" Drive Telescopic Ratchet, Reversible, 1/2", Chrome (1993 TU-10)
- APEX TOOL GROUP Gearwrench® 90 Tooth Dual Material Locking Flex Head Teardrop Ratchet W/ 1/2" Drive Tang, 24"L (81372T)
- Gedore Sockets & Ratchets