Shop All Hand Ratchets
Gedore
Insert Ring For Friction Ratchet, 8mm
Mfr # 31 R 8
Zoro # G8761711
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Friction Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 31 R 8
- Zoro # G8761711
- Country of Origin Germany
- Category Hand Ratchets
Details
Item | Insert Ring |
For Use With | Friction Ratchet |
Description
Insert Ring For Friction Ratchet,8mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Brass Drive Pin Punch, 3/16 In Tip, 8 In L (B248B)
- CLC WORK GEAR Tool Works Series Work Belt, 29 to 46 in Waist, Cotton (C501)
- POWERWELD Locking C-Clamps with Standard Tips, 6" (PW6R)
- WILTON Sledge Hammer, 12 lb., 26 In, Rubber/Steel (21224)
- GEDORE 85mm Tap Wrench, Ratchet, M3-M1, Chrome Plated (8551 TGZ-1)
- GEDORE 1/4" Drive 140mm Ratchet, T-Handle, 1/4", 140mm (2093 U-3 T)
- GEDORE 1/2" Drive 72 Geared Teeth Swivel Ratchet, Reversible, Swivel Head, 1/2", Chrome (1993 GU-3)
- GEDORE 1/2" Drive Ratchet, Reversible, Swivel Head, 1/2", Chrome (1993 GU-10 XL)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 12)
- GEDORE 1/2" Drive Telescopic Ratchet, Reversible, 1/2", Chrome (1993 TU-10)
- KT PRO 10" Drive 1/2" Drive Reversible Ratchet Polish, Chrome Molybdenum Alloy Steel (C4468-10P)
- Gedore Sockets & Ratchets