Shop All Hand Ratchets
Gedore
Insert Ring For Friction Ratchet, 41mm
Mfr # 31 R 41
Zoro # G8762052
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Friction Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 31 R 41
- Zoro # G8762052
- Country of Origin Germany
- Category Hand Ratchets
Details
Item | Insert Ring |
For Use With | Friction Ratchet |
Description
Insert Ring For Friction Ratchet,41mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Open End Wrench, SAE, 11/16" Head Size (20141)
- CHANNELLOCK 1/4 In. Drive 7/16 In. 6-Point Deep Standard Socket (397946)
- LENOX Band Saw Blade, 15 ft. 6 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel (1793129)
- DRILL AMERICA 10-24 Carbon Steel Taper Hand Tap (DWTT10-24)
- GEDORE 1/2" Drive Telescopic Ratchet, Reversible, 1/2", Chrome (1993 TU-10)
- GEDORE 110mm Tap Wrench, Ratchet, M5-M12, Chrome Plated (8551 TGZ-2)
- GEDORE 3/8" Drive 72 Geared Teeth Ratchet, Reversible, 3/8", 200mm, Chrome (3093 U-3)
- GEDORE 1/2" Drive Ratchet, Reversible, Swivel Head, 1/2", Chrome (1993 GU-10 XL)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 30)
- GEDORE 3/8" Drive Ratchet, Swivel Head, Reversible, 3/8", Chrome (3093 GU-3)
- KO-KEN Ratchet Handle 1/4 For 1/4H Bit 125mm 1/4 Hex Drive (2749P-1/4HF)
- Gedore Sockets & Ratchets