Shop All Hand Ratchets
Gedore
Insert Ring For Friction Ratchet, 32mm
Mfr # 31 R 32
Zoro # G8762089
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Friction Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 31 R 32
- Zoro # G8762089
- Country of Origin Germany
- Category Hand Ratchets
Details
Item | Insert Ring |
For Use With | Friction Ratchet |
Description
Insert Ring For Friction Ratchet,32mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR WRENCH 3/4 CHECK NUT BLK (MT604A)
- DRILL AMERICA #33 HSS Heavy Duty Split Point Stub Drill Bit (D/AST33)
- STANLEY PowerLock 16 ft Tape Measure, 3/4 in Blade, True-Zero End Hook, Corrosion-Resistant, Chrome ABS Case (33-116)
- K-TOOL INTERNATIONAL Center Punch, 3/16" (KTI-72932)
- GEDORE Construction Ratchet, 19 x 22mm (29 19X22)
- GEDORE Construction Ratchet, 19 x 24mm (29 19X24)
- GEDORE 1/2" Drive Telescopic Ratchet, Reversible, 1/2", Chrome (1993 TU-10)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 12)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 16)
- GEDORE 1/4" Drive 140mm Ratchet, T-Handle, 1/4", 140mm (2093 U-3 T)
- ASTRO PNEUMATIC 1/4" NANO RATCHET LONG (AO91410)
- Gedore Hand Ratchets