Shop All Hand Ratchets
Gedore
Insert Ring For Friction Ratchet, 19mm
Mfr # 31 VR 19
Zoro # G8762247
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- For Use With Mfg. No. 31 K 10 Friction Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 31 VR 19
- Zoro # G8762247
- Country of Origin Germany
- Category Hand Ratchets
Details
Item | Insert Ring |
For Use With | Mfg. No. 31 K 10 Friction Ratchet |
Drive Type | Square |
Description
Insert Ring For Friction Ratchet,19mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Linesman Pliers, 8" (15206)
- BOSCH Natural Stone Tile Bit, 1/4" (NS300)
- JAMESON Glow Rod Accessory Kit (7-06AK)
- DEWALT 7-1/4" Circular Saw Blades (DWA171460B10)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 16)
- GEDORE Construction Ratchet, 19 x 24mm (29 19X24)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 12)
- GEDORE 3/8" Drive 72 Geared Teeth Ratchet, Reversible, 3/8", 200mm, Chrome (3093 U-3)
- GEDORE 110mm Tap Wrench, Ratchet, M5-M12, Chrome Plated (8551 TGZ-2)
- GEDORE 1/2" Drive 72 Geared Teeth Swivel Ratchet, Reversible, Swivel Head, 1/2", Chrome (1993 GU-3)
- KO-KEN Ratchet Handle 24 teeth Short 75mm Polished Handle 3/8 Sq. Drive (2749PS-3/8)
- Gedore Hand Ratchets