Shop All Hand Ratchets
Gedore
Insert Ring For Friction Ratchet, 14mm
Mfr # 31 VR 14
Zoro # G8762262
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- For Use With Mfg. No. 31 K 8 Friction Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 31 VR 14
- Zoro # G8762262
- Country of Origin Germany
- Category Hand Ratchets
Details
Item | Insert Ring |
For Use With | Mfg. No. 31 K 8 Friction Ratchet |
Drive Type | Square |
Description
Insert Ring For Friction Ratchet,14mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 5/16 x 6.25 SDS Drill Bit 1 Drill Bit by X1 Tools (X1E-HAN-SDS-DRI-2060x1)
- HOUGEN 82 Deg Carbide Countersink Kit (12965)
- VAUGHAN 48 Inch Pry Crow Bar with Nail Puller and Curved Handle (050008)
- GENERAL TOOLS RULE FLEX 12X15/32"" 5R (1216)
- GEDORE 1/4" Drive 140mm Ratchet, T-Handle, 1/4", 140mm (2093 U-3 T)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 30)
- GEDORE Construction Ratchet, 19 x 24mm (29 19X24)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 25)
- GEDORE 85mm Tap Wrench, Ratchet, M3-M1, Chrome Plated (8551 TGZ-1)
- GEDORE 3/8" Drive Ratchet, Swivel Head, Reversible, 3/8", Chrome (3093 GU-3)
- KO-KEN Hinge Handle 250mm Metal Handle 3/8 Sq. Drive (3768N-250)
- Gedore Hand Ratchets