Shop All Hand Ratchets
Gedore
Insert Ring For Friction Ratchet, 12mm
Mfr # 31 VR 12
Zoro # G8762019
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- For Use With Mfg. No. 31 K 8 Friction Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 31 VR 12
- Zoro # G8762019
- UPC # 04010886626160
- Country of Origin Germany
- Category Hand Ratchets
Details
Item | Insert Ring |
For Use With | Mfg. No. 31 K 8 Friction Ratchet |
Drive Type | Square |
Description
Insert Ring For Friction Ratchet,12mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1-3/16 in 12-Point Combination Wrench (1-1416)
- DEWALT 1/2" (13mm) VSR Drill (DW235G)
- DIABLO Hole Saw 4-3/4" (DHS4750)
- CRESCENT Wrench Combo 1-1/4" (CCW16-05)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 30)
- GEDORE 1/2" Drive 72 Geared Teeth Swivel Ratchet, Reversible, Swivel Head, 1/2", Chrome (1993 GU-3)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 25)
- GEDORE 110mm Tap Wrench, Ratchet, M5-M12, Chrome Plated (8551 TGZ-2)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 20)
- GEDORE Construction Ratchet, 19 x 24mm (29 19X24)
- KO-KEN Hinge Handle 450mm Plastic Handle 1/2 Sq. Drive (4768J-450)
- Gedore Hand Ratchets