Shop All Cutting Pliers
Gedore
Ins Stripping Plies, 6-1/4", AWG 18-10
Mfr # VDE 8098-160 H
Zoro # G9063190
product price: $32.65
/ea
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hardened and Tempered Steel
- Voltage Rating 1000V
- Finish Chrome plated
- Insulated/Uninsulated Insulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # VDE 8098-160 H
- Zoro # G9063190
- Country of Origin Austria
- Category Cutting Pliers
Details
Material | Hardened and Tempered Steel |
Voltage Rating | 1000V |
Finish | Chrome plated |
Item | Ins Stripping Plies,6-1/4",AWG 18-10 |
Insulated/Uninsulated | Insulated |
Description
Ins Stripping Plies,6-1/4 In.,AWG 18-10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Knurl/Pin/Spring, 24-Inch (21540)
- SKIL RCR SCREWDRIVERV W/BIT SET 4V (SD5619-01)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14499)
- ROBERTS Stair Tool (10-521)
- GEDORE Combination Pliers, 7" (8245-180 TL)
- GEDORE Int. Circlip Pliers, 45 deg., 3/8"-1" (8000 J 12)
- GEDORE Power Diagonal Cutter, 7" (8316-180 TL)
- GEDORE Int. Circlip Pliers, 90 deg., 3/4"-1", Features: Precision Machined, Oil Hardened and Annealed (8000 J 21)
- GEDORE Diagonal Cutter, 6-1/4" (8314-160 TL)
- GEDORE Miniature Electronic Side Cutter, 5-3/16" (8350-2)
- KNIPEX 8 1/4 in End Cutting Plier Uninsulated (51 01 210)
- Gedore Cutting Pliers