Shop All Needle Nose Pliers
Gedore
Ins Bent, Needle Nose Pliers, 6-1/4", Overall Length: 160mm
Mfr # VDE 8132 AB-160
Zoro # G9063516
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 160mm
- Features VDE Telephone Pliers With VDE Dipped Insulation, Angled Pattern; Long, Flat-Round Jaws, Angled Gripping Faces, Serrated; Induction-Hardened Precision Cutting Edges, Hardness 61 - 63 HRC
- Material Steel
- Insulated / Uninsulated Insulated
- Handle Type VDE Dipped Insulation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # VDE 8132 AB-160
- Zoro # G9063516
- UPC # 04010886672174
- Country of Origin Austria
- Category Needle Nose Pliers
Dimensions
Overall Length | 160mm |
Details
Features | VDE Telephone Pliers With VDE Dipped Insulation, Angled Pattern; Long, Flat-Round Jaws, Angled Gripping Faces, Serrated; Induction-Hardened Precision Cutting Edges, Hardness 61 - 63 HRC |
Material | Steel |
Insulated / Uninsulated | Insulated |
Handle Type | VDE Dipped Insulation |
Item | Ins Bent,Needle Nose Pliers,6-1/4" |
Description
Ins Bent,Needle Nose Pliers,6-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Solid Carbide Drill w/Coolant, 11.1 dia. (DH408111)
- CHICAGO-LATROBE 11PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Chicago-Latrobe 550 Straw HSS-CO 8% 1mm-6mmx.5mm (54126)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1030D)
- KRAFT TOOL Green Braided Masons Line, 250 ft. Utilit (BC330W)
- GEDORE Needle Nose Pliers, 6-1/4", Handle Type: Dipped Non-Slip (8135-160 JC)
- GEDORE Needle Nose Pliers, 6-1/4", Overall Length: 160mm (8132-160 JC)
- GEDORE Round Nose Pliers, 6-1/4", Material: Steel (8122-160 TL)
- GEDORE Bent, Needle Nose Pliers, 8", Overall Length: 200mm (8132 AB-200 JC)
- GEDORE Needle Nose Electronic Pliers, 5-1/2" (8307-3)
- GEDORE Needle Nose Pliers, 8", Overall Length: 200mm (8132-200 JC)
- POWERBUILT 11" Long Nose Long Reach Pliers (640860)
- Gedore Needle Nose Pliers