Shop All Impact Bits
Gedore
Impact Screwdriver Bit Socket, 1/2", T55
Mfr # ITX K 19 T55
Zoro # G8495790
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Overall Length 57mm
- Material Special Steel
- Bit Style Torx(R)
- Measurement Type Torx(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # ITX K 19 T55
- Zoro # G8495790
- Country of Origin Germany
- Category Impact Bits
Dimensions
Drive Size | 1/2" |
Overall Length | 57mm |
Point Size | T55 |
Details
Material | Special Steel |
Bit Style | Torx(R) |
Measurement Type | Torx(R) |
Drive Type | square |
Finish | Manganese Phosphate Coated |
Number of Pieces | 1 |
Standards | DIN 3121 - G 12.5; ISO 1174 |
Impact Rated | Yes |
SAE or Metric | Torx(R) |
Item | Impact Screwdriver Bit Socket,1/2",T55 |
Description
Impact Screwdriver Bit Socket,1/2 In.,T55
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MAGNETICS Retrieving Magnt150#Pull (07542)
- ZORO SELECT Bushing/Mandrel, 1/4-20, For 5TUW2/5TUW3 (5PWZ4)
- WILLIAMS Williams Socket Clip, 3/8" D (RC-37)
- DE-STA-CO Straight Line Action Clamp, 300lb, 5/16-18 (609-B)
- GEDORE Impact Screwdriver Bit Socket, 1", 32mm (IN K 21 32)
- GEDORE Impact Screwdriver Bit Socket, 1", 24mm (IN K 21 24)
- GEDORE Impact Screwdriver Bit Socket, 1", 27mm (IN K 21 27)
- GEDORE Impact Screwdriver Bit Socket, 1", 22mm (IN K 21 22)
- VESSEL IMPACT BALL Torsion Bit ASSORTx50, PK5 (IBMG50K001)
- FELO T15 Impact Bit 1" (07157 62947)
- KLEIN TOOLS Pro Impact Power Bits, 1/4-Inch Nut Driver 3-Pack (32792)
- Gedore Screwdrivers and Nutdrivers