Shop All Impact Bits
Gedore
Impact Screwdriver Bit Socket, 1/2", T50
Mfr # ITX K 19 T50
Zoro # G8495687
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Overall Length 57mm
- Material Special Steel
- Bit Style Torx(R)
- Measurement Type Torx(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # ITX K 19 T50
- Zoro # G8495687
- UPC # 04010886619742
- Country of Origin Germany
- Category Impact Bits
Dimensions
Drive Size | 1/2" |
Overall Length | 57mm |
Point Size | T50 |
Details
Material | Special Steel |
Bit Style | Torx(R) |
Measurement Type | Torx(R) |
Drive Type | square |
Finish | Manganese Phosphate Coated |
Number of Pieces | 1 |
Standards | DIN 3121 - G 12.5; ISO 1174 |
Impact Rated | Yes |
Item | Impact Screwdriver Bit Socket,1/2",T50 |
SAE or Metric | Torx(R) |
Description
Impact Screwdriver Bit Socket,1/2 In.,T50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 0.35" Screw Length (MA-38000)
- EVOLUTION 1-3/8" Diameter X 1" Depth Annular HSS Cutter, Pilot Pin Included (CC137)
- CLE-LINE M42 Bi-Metal Hole Saw 1887 Cle-Line 1-11/16" 43MM 1887 (C26104)
- INSIZE Fractional Digital Caliper, SS, 2" Jaw D (1102-150)
- GEDORE Impact Screwdriver Bit Socket, 1", 22mm (IN K 21 22)
- GEDORE Impact Screwdriver Bit Socket, 1", 24mm (IN K 21 24)
- GEDORE Impact Screwdriver Bit Socket, 1", 27mm (IN K 21 27)
- GEDORE Impact Screwdriver Bit Socket, 1", 32mm (IN K 21 32)
- KLEIN TOOLS Pro Impact Power Bits, 3/8-Inch Nut Driver 3-Pack (32794)
- VESSEL IMPACT BALL Torsion Bit Holder H1/, PK10 (IBHBM67P10K)
- PROTO 3/8" Drive Hex Bit Impact Socket - 1/8" (J72901/8)
- Gedore Impact Bits