Shop All Impact Bits
Gedore
Impact Screwdriver Bit Socket, 1/2", T45
Mfr # ITX K 19 T45
Zoro # G8495711
product price: $45.85
/ea
$45.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Overall Length 57mm
- Material Special Steel
- Bit Style Torx(R)
- Measurement Type Torx(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # ITX K 19 T45
- Zoro # G8495711
- UPC # 04010886821121
- Country of Origin Germany
- Category Impact Bits
Dimensions
Drive Size | 1/2" |
Overall Length | 57mm |
Point Size | T45 |
Details
Material | Special Steel |
Bit Style | Torx(R) |
Measurement Type | Torx(R) |
Drive Type | square |
Finish | Manganese Phosphate Coated |
Number of Pieces | 1 |
Standards | DIN 3121 - G 12.5; ISO 1174 |
Impact Rated | Yes |
SAE or Metric | Torx(R) |
Item | Impact Screwdriver Bit Socket,1/2",T45 |
Description
Impact Screwdriver Bit Socket,1/2 In.,T45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Poly Pull Line with Orange Tracer 500-Feet (56108)
- LENOX Band Saw Blade, 12 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1792867)
- WHEELER-REX 6 ft./2M Diameter Tape, Metric (71)
- GEARWRENCH 4 Piece 3/8" Drive Wobble Extension Set 3", 6", 10" & 12" (81201)
- GEDORE Impact Screwdriver Bit Socket, 1", 32mm (IN K 21 32)
- GEDORE Impact Screwdriver Bit Socket, 1", 22mm (IN K 21 22)
- GEDORE Impact Screwdriver Bit Socket, 1", 24mm (IN K 21 24)
- GEDORE Impact Screwdriver Bit Socket, 1", 27mm (IN K 21 27)
- VESSEL IMPACT BALL Torsion Bit PH2x150, PK5 (IBMG150PH2K5)
- CENTURY DRILL & TOOL Phillips #1 Xl Screwdriving Bit Impact Pro 75Pc (71401)
- MEGAPRO Impact Bit, Square & Phillips, 2" (9BP-I-10A)
- Gedore Impact Bits