Shop All Impact Bits
Gedore
Impact Screwdriver Bit Socket, 1/2", T40
Mfr # ITX K 19 T40
Zoro # G8495739
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Overall Length 57mm
- Material Special Steel
- Bit Style Torx(R)
- Measurement Type Torx(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # ITX K 19 T40
- Zoro # G8495739
- Country of Origin Germany
- Category Impact Bits
Dimensions
Drive Size | 1/2" |
Overall Length | 57mm |
Point Size | T40 |
Details
Material | Special Steel |
Bit Style | Torx(R) |
Measurement Type | Torx(R) |
Drive Type | square |
Finish | Manganese Phosphate Coated |
Number of Pieces | 1 |
Standards | DIN 3121 - G 12.5; ISO 1174 |
Impact Rated | Yes |
Item | Impact Screwdriver Bit Socket,1/2",T40 |
SAE or Metric | Torx(R) |
Description
Impact Screwdriver Bit Socket,1/2 In.,T40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Bottoming, 3 (1013808)
- MITUTOYO Telescoping Gage, 3/4 to 1-1/4 In, Steel (155-123)
- TEKTON 3/16 Inch Alignment Punch (66175)
- OSG Carbide End Mill, 3/8 in. dia, 1 in. Cut L (HP460-3750)
- GEDORE Impact Screwdriver Bit Socket, 1", 22mm (IN K 21 22)
- GEDORE Impact Screwdriver Bit Socket, 1", 24mm (IN K 21 24)
- GEDORE Impact Screwdriver Bit Socket, 1", 27mm (IN K 21 27)
- GEDORE Impact Screwdriver Bit Socket, 1", 32mm (IN K 21 32)
- VERSADRIVE HMT TurboTip Impact Drill Bit 11mm (209015-0110)
- MAKITA Makita Impact XPS #2 Phillips 2in Power Bit, Matte Nickel, 3/Pack (E-00773)
- VESSEL NECK TORSION Power Bit T25x50, PK2 (NTTX2550P2)
- Gedore Impact Bits