Shop All Nut Setters and Bit Holders
Gedore
Impact Screwdriver Bit Socket, 1/2", T30
Mfr # ITX K 19 T30
Zoro # G8758738
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Overall Length 57mm
- Material Special Steel
- Bit Style Torx(R)
- Measurement Type Torx(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # ITX K 19 T30
- Zoro # G8758738
- Country of Origin Germany
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/2" |
Overall Length | 57mm |
Point Size | T30 |
Details
Material | Special Steel |
Bit Style | Torx(R) |
Measurement Type | Torx(R) |
Drive Type | square |
Finish | Manganese Phosphate Coated |
Number of Pieces | 1 |
Standards | DIN 3120 - C 12.5; ISO 1174 |
Impact Rated | Yes |
SAE or Metric | Torx(R) |
Item | Impact Screwdriver Bit Socket,1/2",T30 |
Description
Impact Screwdriver Bit Socket,1/2 In.,T30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 12 ft. L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal (99102-12)
- CHICAGO PNEUMATIC Reciprocating Air Saw, General, 10,000 spm (CP7900)
- STANLEY 16 oz. Rubber Mallet, 2 3/8 in Face Dia., 11 3/4 in L Wood Handle (51-104)
- WESTWARD Mechanics Drill, HSS, 9/64,135 Deg (2UFV1)
- GEDORE Screwdriver Bit Socket, 1/4", Long, 4mm (IN 20 L 4-60)
- GEDORE Impact Screwdriver Bit Socket, 3/4", 14mm (IN K 32 14)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01002)
- DEWALT Acoustical Eye Lag Driver (DW2225)
- IRWIN Nut Setter, 3/8in. x1-7/8in. Magnetic Nutsetter (94252)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01Z02)
- BETA Magnetic Bit Holder Set, 30 pcs. (008600902)
- Gedore Nut Setters and Bit Holders