Shop All Impact Bits
Gedore
Impact Screwdriver Bit Socket, 1/2", 5mm
Mfr # IN K 19 5
Zoro # G8495300
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Overall Length 44mm
- Material Special Steel
- Bit Style Hex Male
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # IN K 19 5
- Zoro # G8495300
- Country of Origin Germany
- Category Impact Bits
Dimensions
Drive Size | 1/2" |
Overall Length | 44mm |
Point Size | 5mm |
Details
Material | Special Steel |
Bit Style | Hex Male |
Measurement Type | Metric |
Drive Type | square |
Finish | Manganese Phosphate Coated |
Number of Pieces | 1 |
Standards | DIN 3121 - G 12.5; ISO 1174 |
Impact Rated | Yes |
Item | Impact Screwdriver Bit Socket,1/2",5mm |
SAE or Metric | Metric |
Description
Impact Screwdriver Bit Socket,1/2 In.,5mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wrench, Combination, Metric, 27mm (54PN65)
- AMPCO SAFETY TOOLS Railroad/Clay Pick, 6.7Lb, Head Only (P-3)
- MILWAUKEE TOOL 3-1/2 in. 60 Grit Triangle Sandpaper (6 pk) (49-25-2060)
- URREA Heavy duty mini air grinder 1/4” collet 22,000 rpm (UP860)
- GEDORE Impact Screwdriver Bit Socket, 1", 22mm (IN K 21 22)
- GEDORE Impact Screwdriver Bit Socket, 1", 24mm (IN K 21 24)
- GEDORE Impact Screwdriver Bit Socket, 1", 32mm (IN K 21 32)
- GEDORE Impact Screwdriver Bit Socket, 1", 27mm (IN K 21 27)
- GREY PNEUMATIC 3/8In Dr 24Pc Standard & Deep Fractional Set (1224RD)
- VESSEL NECK TORSION Insert Bit SQ1x25.4, PK25 (NTSQ1254P25K)
- KLEIN TOOLS Pro Impact Power Bits, 3/8-Inch Nut Driver 3-Pack (32794)
- Gedore Impact Bits