Shop All Impact Bits
Gedore
Impact Screwdriver Bit Socket, 1/2", 17mm
Mfr # IN K 19 17
Zoro # G8495291
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Overall Length 50mm
- Material Special Steel
- Bit Style Hex Male
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # IN K 19 17
- Zoro # G8495291
- Country of Origin Germany
- Category Impact Bits
Dimensions
Drive Size | 1/2" |
Overall Length | 50mm |
Point Size | 17mm |
Details
Material | Special Steel |
Bit Style | Hex Male |
Measurement Type | Metric |
Drive Type | square |
Finish | Manganese Phosphate Coated |
Number of Pieces | 1 |
Standards | DIN 3121 - G 12.5; ISO 1174 |
Impact Rated | Yes |
SAE or Metric | Metric |
Item | Impact Screwdriver Bit Socket,1/2",17mm |
Description
Impact Screwdriver Bit Socket,1/2 In.,17mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Magnetic Indicator Back, 1-7/8 In Dia (676-2)
- DEWALT 7" 8,500 4.9 HP Angle Grinder (DWE4597)
- PROTO 1/4 in Drive, 5.5mm Triple Square Metric Socket, 12 Points (J47055MN)
- ECLIPSE TOOLS Repl Knockout Punch Die, 3-1/2" Std (902-581)
- GEDORE Impact Screwdriver Bit Socket, 1", 22mm (IN K 21 22)
- GEDORE Impact Screwdriver Bit Socket, 1", 32mm (IN K 21 32)
- GEDORE Impact Screwdriver Bit Socket, 1", 24mm (IN K 21 24)
- GEDORE Impact Screwdriver Bit Socket, 1", 27mm (IN K 21 27)
- VESSEL NECK TORSION Insert Bit PH2x25.4, PK5 (NTPH2254P5)
- KLEIN TOOLS Pro Impact Power Bits, 5-pack #2 Phillips (32798)
- GREY PNEUMATIC 3/8In Dr 24Pc Standard & Deep Fractional Set (1224RD)
- Gedore Screwdrivers and Nutdrivers