Shop All Impact Bits
Gedore
Impact Screwdriver Bit Socket, 1", 32mm
Mfr # IN K 21 32
Zoro # G8497437
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Overall Length 75mm
- Material Special Steel
- Bit Style Hex Male
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # IN K 21 32
- Zoro # G8497437
- Country of Origin Germany
- Category Impact Bits
Dimensions
Drive Size | 1" |
Overall Length | 75mm |
Point Size | 32mm |
Details
Material | Special Steel |
Bit Style | Hex Male |
Measurement Type | Metric |
Drive Type | square |
Finish | Manganese Phosphate Coated |
Number of Pieces | 1 |
Standards | DIN 3121 - H 25; ISO 1174 |
Impact Rated | Yes |
SAE or Metric | Metric |
Item | Impact Screwdriver Bit Socket,1",32mm |
Description
Impact Screwdriver Bit Socket,1 In.,32mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-5/8" Forstner Drill Bit (DMS70-0120)
- AIRLOC Leveling Mount, 3200 Lb Cap, 2 In (1.15120.64)
- KLEIN TOOLS Bag/Tote, Bucket Bag, Natural, #6 Canvas, 15 Pockets (5144B)
- ECLIPSE Bearing Scraper 290mm/11-1/2" (2588)
- GEDORE Impact Screwdriver Bit Socket, 1", 22mm (IN K 21 22)
- GEDORE Impact Screwdriver Bit Socket, 1", 24mm (IN K 21 24)
- GEDORE Impact Screwdriver Bit Socket, 1", 27mm (IN K 21 27)
- CENTURY DRILL & TOOL Phillips #2 Xl 3-1/2" Screwdriving Bit Impact Pro 75Pc (71402)
- VESSEL NECK TORSION Power Bit T25x50, PK2 (NTTX2550P2)
- VERSADRIVE HMT TurboTip Impact Drill Bit 1/4 in. (209016-0040)
- EAZYPOWER Hex Drive Impact Bit, 3/16" (32559)
- Gedore Screwdrivers and Nutdrivers