Shop All Nut Setters and Bit Holders
Gedore
Impact Screwdriver Bit Socket, 1", 30mm
Mfr # IN K 21 30
Zoro # G8759891
product price: $43.09
/ea
$43.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Overall Length 75mm
- Material Special Steel
- Bit Style Hex Male
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # IN K 21 30
- Zoro # G8759891
- Country of Origin Germany
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1" |
Overall Length | 75mm |
Point Size | 30mm |
Details
Material | Special Steel |
Bit Style | Hex Male |
Measurement Type | Metric |
Drive Type | square |
Finish | Manganese Phosphate Coated |
Number of Pieces | 1 |
Standards | DIN 3121 - H 25; ISO 1174 |
Impact Rated | Yes |
Item | Impact Screwdriver Bit Socket,1",30mm |
SAE or Metric | Metric |
Description
Impact Screwdriver Bit Socket,1 In.,30mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1113MD)
- DRILL AMERICA 63/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F63/64)
- WESTWARD 15/64" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL53)
- SP SCIENCEWARE Scoop, 125mL, PK100 (H36924-0000)
- GEDORE Screwdriver Bit Socket, 1/4", Long, 4mm (IN 20 L 4-60)
- GEDORE Impact Screwdriver Bit Socket, 3/4", 14mm (IN K 32 14)
- URREA 14X70 Mm Super Duty Magnetic Nut Setter (11114)
- URREA Nut Setter Bit, 1/4"X1-7/8" (10560)
- WESTWARD Bit Holder, 1/4", 1/4", 2-3/8" (38RV73)
- FLORIDA TOOLS Bit Holder Caddy 6 Piece 1/4 inch Hex Shank Bit Holder Aluminum w/ Locking Carabiner, 10PK (FT-BITCADDY-10)
- APEX TOOL GROUP Nutsetter, 5/16" Hex, 2-9/16" L, Steel (MDB-10)
- Gedore Screwdrivers and Nutdrivers