Shop All Impact Bits
Gedore
Impact Screwdriver Bit Socket, 1", 19mm
Mfr # IN K 21 19
Zoro # G8497312
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1"
- Overall Length 75mm
- Material Special Steel
- Bit Style Hex Male
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # IN K 21 19
- Zoro # G8497312
- Country of Origin Germany
- Category Impact Bits
Dimensions
Drive Size | 1" |
Overall Length | 75mm |
Point Size | 19mm |
Details
Material | Special Steel |
Bit Style | Hex Male |
Measurement Type | Metric |
Drive Type | square |
Finish | Manganese Phosphate Coated |
Number of Pieces | 1 |
Standards | DIN 3121 - H 25; ISO 1174 |
Impact Rated | Yes |
SAE or Metric | Metric |
Item | Impact Screwdriver Bit Socket,1",19mm |
Description
Impact Screwdriver Bit Socket,1 In.,19mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Folding Utility Knife, ABS, 6-1/4" Spring Release, 6-1/4" L (D-BKPH)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 15/32 (54073)
- GEDORE Open Ended Wrench, 14mm (894 14)
- DEWALT DEWALT Dust Port Connector for DCS577 (DCS577DC)
- GEDORE Impact Screwdriver Bit Socket, 1", 22mm (IN K 21 22)
- GEDORE Impact Screwdriver Bit Socket, 1", 27mm (IN K 21 27)
- GEDORE Impact Screwdriver Bit Socket, 1", 24mm (IN K 21 24)
- GEDORE Impact Screwdriver Bit Socket, 1", 32mm (IN K 21 32)
- CENTURY DRILL & TOOL Star Screwdriving Bit T25 Power Bit 2" Impact Pro 125Pcs (71225)
- EAZYPOWER Tee Star Bit, T8, 6" (32603)
- WERA Insert Bit, 1/4", Phillips, PH2, Bits (05073916001)
- Gedore Impact Bits