Shop All Impact Wrench Accessories
Gedore
Impact Driver Set In 1/3 Es Tool Module
Mfr # 1500 CT1-K 1900
Zoro # G8499257
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE, Metric
- Measurement Type SAE/Metric
- Includes (4) Phillips 5/16" Hex Drive Insert Bits: #1, #2, #3, #4; (4) Slotted 5/16" Hex Drive Insert Bits: 7mm, 8mm, 9mm, 12mm; (4) Hex 5/16" Hex Drive Insert Bits: 5mm, 6mm, 8mm, 10mm; (5) 1/2" Square Drive Impact Sockets: 10mm, 13mm, 14mm, 17mm, 19mm; (4) 1/2" Square Drive Impact Socket with Protective Sleeve, Long Pattern: 17mm, 19mm, 21mm, 22mm; (1) 1/2" Square Drive Female to 5/16" Hex Drive Female Adaptor; (1) 1/2" Square Drive Hand-Operated Impact Driver
- Number of Pieces 23
- Tip Style Phillips, Slotted, Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 1500 CT1-K 1900
- Zoro # G8499257
- Country of Origin Germany
- Category Impact Wrench Accessories
Details
SAE or Metric | SAE, Metric |
Measurement Type | SAE/Metric |
Includes | (4) Phillips 5/16" Hex Drive Insert Bits: #1, #2, #3, #4; (4) Slotted 5/16" Hex Drive Insert Bits: 7mm, 8mm, 9mm, 12mm; (4) Hex 5/16" Hex Drive Insert Bits: 5mm, 6mm, 8mm, 10mm; (5) 1/2" Square Drive Impact Sockets: 10mm, 13mm, 14mm, 17mm, 19mm; (4) 1/2" Square Drive Impact Socket with Protective Sleeve, Long Pattern: 17mm, 19mm, 21mm, 22mm; (1) 1/2" Square Drive Female to 5/16" Hex Drive Female Adaptor; (1) 1/2" Square Drive Hand-Operated Impact Driver |
Number of Pieces | 23 |
Tip Style | Phillips, Slotted, Hex |
Item | Impact Driver Set In 1/3 Es Tool Module |
Description
Impact Driver Set In 1/3 Es Tool Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Rectangle LOGU Carbide (LOGU030310ERGMPR1525)
- HUOT Drill Dispenser, Fraction, 60 Compartments (13166)
- PROTO #5 Drive Impact Socket 1 13/16 in Size, Standard Socket, black oxide (J09929)
- DRILL AMERICA 1-1/2"-6 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 1-1/2"-6 (DWT55059)
- GEARWRENCH 1/4" Drive Impact Extension 6" (84174)
- TEKTON 1/2 Inch Drive (F) x 3/4 Inch (M) Impact Adapter (SIA24103)
- PRO-GRADE TOOLS Extension, 3/8"Dr., 3" (13001)
- MAKITA Inner Sleeve, 7/8" (M22) x M39 (764418-6)
- EAZYPOWER Angle Driver Combo, Power Drill (81545)
- MILWAUKEE TOOL Carrying Case (48-53-3060)
- INGERSOLL-RAND Impact Wrench Boot, 1 Number of Pieces (231-BOOT)
- Gedore Impact Wrench Accessories