Shop All Impact Wrench Accessories
Gedore
Impact Convertor 3/4" To 1"
Mfr # KB 3221
Zoro # G8501908
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # KB 3221
- Zoro # G8501908
- UPC # 04010886667156
- Country of Origin Germany
- Category Impact Wrench Accessories
Details
Item | Impact Convertor 3/4" To 1" |
Description
Impact Convertor 3/4 In. To 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnetic Sweeper, Hang-Type, 48 In (2VAH2)
- VERTEX Vertex Dividing Plates For 10 & 12" Vertex Rotary Tables (3900-2394)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1102XX275RI-5PK)
- OTC PULLER SET LOCKON JAW TYPE (OTC1182)
- STEELMAN Impact Extension, 1/2 in, 36 in. L (79995)
- WESTWARD Insert Bit, 1/4", Square Recess, #2, 6" (38RV96)
- WRIGHT TOOL Attachment 1/2" Drive Impact Extension w (4909)
- MILWAUKEE TOOL Protective Boot for M12 FUEL 1/4 in. Hex Impact Driver (49-16-3453)
- WRIGHT TOOL Attachment 1/2" Drive Adaptor - 1/2"Fema (4453)
- STEELMAN Impact Extension Set, 1/2 in. (79989)
- INGERSOLL-RAND Button Kit, 3/4 (2145-K75RD)
- Gedore Impact Wrench Accessories