Shop All Impact Wrench Accessories
Gedore
Impact Convertor 1" To 1.1/2"
Mfr # KB 2137
Zoro # G8500453
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # KB 2137
- Zoro # G8500453
- UPC # 04010886665787
- Country of Origin Germany
- Category Impact Wrench Accessories
Details
Item | Impact Convertor 1" To 1.1/2" |
Description
Impact Convertor 1 In. To 1.1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO WR COMB 20MM 12PT (PO1220MASD)
- BOSCH Digital Level, For Leveling, 24" L (GIM 60)
- CHICAGO-LATROBE Screw Extractor/Black Jobber Drill 12pc Set 800 C/L #1-#6 Extractors; 5/64, 7/64, 5/32, 1/4, 17/64 Drill (65040)
- MAKITA 12" L x Wood Cutting Reciprocating Saw Blade, 6TPI, 12", PK100 (723056-A-100)
- TITAN Reducing Adapter, 1/2" x 3/8" Drive (42355)
- INGERSOLL-RAND Protective Tool Boot, 1 Number of Pieces (W5132-Boot)
- PRO-GRADE TOOLS Impact Extension, 1/2"Dr., 3" (14006)
- STEELMAN Impact Extension Set, 1/2 in. (79989)
- WRIGHT TOOL Attachment 3/8" Drive Universal (3475)
- GEARWRENCH 1/4" Drive 1/4" F x 3/8" M Impact Adapter (84176)
- GREY PNEUMATIC 3 PC REDUCING ADAPTER SET SLEEVE TYPE LOW PROFILE (103RA)
- Gedore Power Fastening Tools