Shop All Compartment Boxes
Gedore
I-BOXX, 316mm L x 367mm W
Mfr # 1101 L
Zoro # G8768413
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Small Parts case with Transparent Cover for Getting an Immediate Impression, Ideal for Keeping Small Parts and Accessories
- Overall Depth 72mm
- Overall Length 316mm
- Overall Width 367mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 1101 L
- Zoro # G8768413
- Country of Origin Germany
- Category Compartment Boxes
Dimensions
Overall Depth | 72mm |
Overall Length | 316mm |
Overall Width | 367mm |
Details
Item | Compartment Box |
Features | Small Parts case with Transparent Cover for Getting an Immediate Impression, Ideal for Keeping Small Parts and Accessories |
Description
I-BOXX 72 Empty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Wardrobe Locker, 24 in W, 21 in D, 72 in H, (1) Tier, (1) Wide, Medium Gray (CMS-242172-AMG)
- LOWELL Steel Panel wflange 1U (SEP-1)
- ZORO SELECT Cantilever Rack Arm, 14 in., 500 lb. Cap. (13P920)
- PARTNERS BRAND Storage Bin, 10 in W, 4-1/2 in H, 12 in L, White, 25 PK (BINMT1012)
- DURHAM MFG. Durham Steel Scoop Compartment Box, 24 Compartments, 18 x 12 x 3 (102-95)
- DURHAM MFG Compartment Drawer with 12 compartments, Steel (211-95-D937)
- PLANO Adjustable Compartment Box with 2 to 112 compartments, Plastic, 12 in H x 12 in W (137401)
- DURHAM MFG Gray Compartment Box, 12 In D, 18 In W, 3 In H (111-95-D569)
- DURHAM MFG Compartment Drawer Insert with 6 compartments, Polypropylene, 3" H x 18 in W (124-95-EXL-IND)
- DURHAM MFG Compartment Box with 12 compartments, Plastic, 2-5/16" H x 13-1/8 in W (LP12-CLEAR)
- WESTWARD Compartment Box with 19 compartments, Plastic, 2-7/16" H x 16-1/2 in W (2HFT1)
- Gedore Compartment Boxes