Shop All Hydraulic Hand Pumps
Gedore
Hydraulic Hand Pump, 1 Stage
Mfr # KL-0215-35 M25
Zoro # G5836341
product price: $592.99
/ea
Free Shipping & Returns
$592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Stages 2
- Max. Pressure 1st Stage 200 psi
- Max. Pressure 2nd Stage 10,000 psi
- Max. Handle Effort 34 lb
- Displacement per Stroke 1st Stage 0.2 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # KL-0215-35 M25
- Zoro # G5836341
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hand Pumps
Dimensions
Port Size | 3/8 in NPT |
Overall Length | 29.5 in |
Overall Width | 6.3 in |
Overall Height | 6.3 in |
Connection Size | 3/8 in |
Details
Item | Hydraulic Hand Pump |
Number of Stages | 2 |
Max. Pressure 1st Stage | 200 psi |
Max. Pressure 2nd Stage | 10,000 psi |
Max. Handle Effort | 34 lb |
Displacement per Stroke 1st Stage | 0.2 cu in |
Displacement per Stroke 2nd Stage | 0.2 cu in |
Reservoir Capacity | 33 cu in |
Handle Material | Plastic |
Pump Material | Steel |
Oil Included | Yes |
Reservoir Material | Steel |
Includes | Oil |
Housing Material | Steel |
Handle Effort - Maximum | 34 lb |
Pressure 1st Stage - Maximum | 200 psi |
Pressure 2nd Stage - Maximum | 10,000 psi |
Connection Type | NPT |
Description
Hydraulic Hand Pump, Reservoir Capacity 33 cu in, Connection Size 3/8 in, Number of Stages 2, Pressure 1st Stage - Maximum 200 psi, Pressure 2nd Stage - Maximum 10,000 psi, Displacement per Stroke 1st Stage 0.2 cu in, Displacement per Stroke 2nd Stage 0.2 cu in, Handle Effort - Maximum 34 lb, Housing Material Steel, Handle Material Plastic, Connection Type NPT, Includes Oil, Overall Height 6.3 in, Overall Length 29.5 in, Overall Width 6.3 in, Reservoir Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Welding Cable 2/0 35Ft L (7683-35)
- DAYTON Gearbelt, L, 64 Teeth, Length 24.0 In, Width: 1/2" (1DHK9)
- SCHLAGE COMMERCIAL Satin Chrome Ring 36079626050 (36079626050)
- DAYTON 5L510 V-Belt, 51" Outside Length, 21/32" Top Width, 1 Ribs (5L510)
- ENERPAC P392ALSS, Two Speed, Extreme Environment Hydraulic Hand Pump, 55 in3 Usable Oil (P392ALSS)
- ENERPAC P202, Two Speed, Lightweight Hydraulic Hand Pump, 55 in3 Usable Oil (P202)
- BVA HYDRAULICS Combo 10Ton, 10"Stroke Cylinder, P1000 (SP10-1010)
- OTC Hand Pump Assembly (4017)
- ENERPAC Lx101, 1 Gal, Lx Hydraulic Oil For Hand Pumps (LX-101)
- ENERPAC P80, Two Speed, ULTIMA Steel Hydraulic Hand Pump, 134 in3 Usable Oil (P80)
- SIMPLEX Hand Pump, 2 Stage, 200/10K PSI, 70 cu. in. (P72)
- Gedore Hydraulic Pumps