Shop All Hex Keys
Gedore
Hexagon Allen Key, Extra Long, 8mm
Mfr # 42 EL 8
Zoro # G8764703
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome Plated
- Tip Size 8 mm
- Measurement Type Metric
- Material Vanadium Steel
- Number of Ball Ends 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 8 mm |
Length Family | Extra Long |
Details
Finish | Chrome Plated |
Item | Hex Key |
Measurement Type | Metric |
Material | Vanadium Steel |
Number of Ball Ends | 1 |
Number of Tips | 2 |
Key Shape | L-Shape |
Tether Ready | No |
Description
Hexagon Tork Key,Extra Long,8mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/16 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49220)
- STEELMAN 1" Drive x 13/16" 4-Point Square Budd Impact Socket (79333)
- NACHI AG Power Long Parabolic Drill - 1.4mm (0640830)
- ITL 1/4 in Drive Insulated Socket 15/64 in, 6 mm (07204)
- GEDORE Hexagon Allen Key, 5mm (DTT 42 5)
- GEDORE Metric Plain Ball Hex Key, 2 mm Tip Size, 4 1/64 in Long, 23/64 in Short (42 DKEL 2)
- GEDORE Torx(R) Flag Handle Star Key, T8 Tip Size, 4 59/64 in Long (2142 TX T8)
- GEDORE Hexagon Allen Key, 14mm (42 14)
- GEDORE Hexagon Allen Key, 2.5mm (42 2,5)
- GEDORE Metric Plain Ball Hex Key, 1.5 mm Tip Size, 3 1/2 in Long, 19/64 in Short (42 DKEL 1,5)
- EKLIND 5mm Long Series Hex-L® Key (15610)
- Gedore Hex Keys