Shop All Hex Keys
Gedore
Hexagon Allen Key, Extra Long, 7mm
Mfr # 42 EL 7
Zoro # G8764627
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome Plated
- Tip Size 7 mm
- Measurement Type Metric
- Material Vanadium Steel
- Number of Ball Ends 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 7 mm |
Length Family | Extra Long |
Details
Finish | Chrome Plated |
Item | Hex Key |
Measurement Type | Metric |
Material | Vanadium Steel |
Number of Ball Ends | 1 |
Tether Ready | No |
Key Shape | L-Shape |
Number of Tips | 2 |
Description
Hexagon Tork Key,Extra Long,7mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTS Linoleum Roller, 75 Lb (10-950)
- RICHELIEU HARDWARE 7/8-inch (22 mm) Bi-Metal Hole Saw with Mandrel and Pilot Drill (960081)
- PROTO Retaining Ring Plier Set, 0 to 90Deg, 18pc (J361)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact T25 Power Bits (15 Pack) (48-32-5015)
- GEDORE Metric Plain Ball Hex Key, 3 mm Tip Size, 5 5/64 in Long, 29/64 in Short (42 DKEL 3)
- GEDORE Torx(R) Flag Handle Star Key, T6 Tip Size, 4 59/64 in Long (2142 TX T6)
- GEDORE Hexagon Allen Key, 6mm (DTT 42 6)
- GEDORE Torx(R) Flag Handle Star Key, T10 Tip Size, 4 59/64 in Long (2142 TX T10)
- GEDORE Torx(R) Flag Handle Star Key, T5 Tip Size, 4 59/64 in Long (2142 TX T5)
- GEDORE Hexagon Allen Key, Extra Long, 2.5mm (42 EL 2,5)
- WIHA SAE T-Handle Ball Hex Key, 1/4" Tip Size (33433)
- Gedore Hex Keys & Hex Key Sets