Shop All Hex Keys
Gedore
Hexagon Allen Key, Extra Long, 5mm
Mfr # 42 EL 5
Zoro # G8764633
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome Plated
- Tip Size 5 mm
- Measurement Type Metric
- Material Vanadium Steel
- Length Family Extra Long
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 5 mm |
Length Family | Extra Long |
Details
Finish | Chrome Plated |
Item | Hex Key |
Measurement Type | Metric |
Material | Vanadium Steel |
Number of Tips | 2 |
Tether Ready | No |
Number of Ball Ends | 1 |
Key Shape | L-Shape |
Description
Hexagon Tork Key,Extra Long,5mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TAPTEK CUTTING TOOLS 4in TPI 40 BOTTOM HAND TAP (HT-440-B-I)
- WILLIAMS Williams 32 oz. Ball Peen Hammer (20546)
- INSIZE Linear Scales, Range 8"/200mm (ISL-A5-200)
- CHICAGO-LATROBE Drill Case For Jobber Chicago-Latrobe Holds A-Z, 26pc Holder (57808)
- GEDORE Metric Plain Ball Hex Key, 2.5 mm Tip Size, 4 17/32 in Long, 25/64 in Short (42 DKEL 2,5)
- GEDORE Metric Plain Ball Hex Key, 4 mm Tip Size, 5 63/64 in Long, 3 47/64 in Short (DT 2142 4)
- GEDORE Torx(R) Flag Handle Star Key, T27 Tip Size, 5 29/32 in Long (2142 TX T27)
- GEDORE Hexagon Allen Key, Extra Long, 2.5mm (42 EL 2,5)
- GEDORE Metric Plain Ball Hex Key, 3 mm Tip Size, 5 5/64 in Long, 29/64 in Short (42 DKEL 3)
- GEDORE Hexagon Allen Key, 5mm (DTT 42 5)
- BETA Offset Hex Key Wrench, Long, 12mm (000960920)
- Gedore Hex Keys