Shop All Hex Keys
Gedore
Hexagon Allen Key, Extra Long, 5/32"
Mfr # 42 EL 5/32AF
Zoro # G8764791
product price: $2.79
/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Measurement Type SAE
- Material Vanadium Steel
- Key Shape L-Shape
- Number of Ball Ends 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 5/32" |
Length Family | Extra Long |
Details
Finish | Zinc Plated |
Item | Hex Key |
Measurement Type | SAE |
Material | Vanadium Steel |
Key Shape | L-Shape |
Number of Ball Ends | 0 |
Number of Tips | 2 |
Tether Ready | No |
Description
Hexagon Tork Key,Extra Long,5/32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Diamond Saw Blade, 12" Blade, 1", Bronze (TACTI-CUT S35S PACE 12)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/16 In (P328IM)
- CLC WORK GEAR Tool Apron, Tool Apron, White, Canvas, 12 Pockets (C10)
- SKIL Oscillating MultiTool Kit, Cordless (OS593002)
- GEDORE Hexagon Allen Key, 14mm (42 14)
- GEDORE Metric Plain Ball Hex Key, 8 mm Tip Size, 8 25/64 in Long, 5 7/16 in Short (DT 2142 8)
- GEDORE Hexagon Allen Key, 24mm (42 24)
- GEDORE Torx(R) Flag Handle Star Key, T20 Tip Size, 4 59/64 in Long (2142 TX T20)
- GEDORE Torx(R) Flag Handle Star Key, T5 Tip Size, 4 59/64 in Long (2142 TX T5)
- GEDORE Hexagon Allen Key, 5mm (DTT 42 5)
- KLEIN TOOLS Metric T-Handle Hex Key, 2 mm Tip Size (JTH6M2)
- Gedore Hex Keys