Shop All Hex Keys
Gedore
Hexagon Allen Key, Extra Long, 3mm
Mfr # 42 EL 3
Zoro # G8764697
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome Plated
- Tip Size 3 mm
- Measurement Type Metric
- Material Vanadium Steel
- Number of Tips 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 3 mm |
Length Family | Extra Long |
Details
Finish | Chrome Plated |
Item | Hex Key |
Measurement Type | Metric |
Material | Vanadium Steel |
Number of Tips | 2 |
Key Shape | L-Shape |
Tether Ready | No |
Number of Ball Ends | 1 |
Description
Hexagon Tork Key,Extra Long,3mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Countersink, 3/8" dia., 90 deg., HSS (61037503)
- DEWALT Heat Gun Kit, Battery Powered, 20V DC, Dual Temp. Setting, 400 Watt, Pistol Handle (DCE530P1/DCB205)
- GEARWRENCH 8 Piece 3/8" Drive 6 Point Standard Universal Impact SAE Socket Set (84917N)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 9/16in Size (88218)
- GEDORE Hexagon Allen Key, Extra Long, 1/8" (42 EL 1/8AF)
- GEDORE Torx(R) Flag Handle Star Key, T40 Tip Size, 6 57/64 in Long (DT 2143 KTX T40)
- GEDORE Metric Plain Ball Hex Key, 3 mm Tip Size, 5 5/64 in Long, 29/64 in Short (42 DKEL 3)
- GEDORE Hexagon Allen Key, 24mm (42 24)
- GEDORE Torx(R) Flag Handle Star Key, T5 Tip Size, 4 59/64 in Long (2142 TX T5)
- GEDORE Metric Plain Ball Hex Key, 4 mm Tip Size, 5 43/64 in Long, 37/64 in Short (42 DKEL 4)
- BONDHUS SAE Ball Hex Key, 0.05" Tip Size (3602)
- Gedore Hex Keys