Shop All Hex Keys
Gedore
Hexagon Allen Key, Extra Long, 2.5mm
Mfr # 42 KEL 2,5
Zoro # G8764828
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome Plated
- Tip Size 2.5 mm
- Measurement Type Metric
- Material Vanadium Steel
- Key Shape L-Shape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 2.5 mm |
Length Family | Extra Long |
Details
Finish | Chrome Plated |
Item | Hex Key |
Measurement Type | Metric |
Material | Vanadium Steel |
Key Shape | L-Shape |
Tether Ready | No |
Number of Tips | 2 |
Number of Ball Ends | 1 |
Description
Hexagon Tork Key,Extra Long,2.5mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/8" Collet For 1/4" Air Grinder (7600-1001)
- ROTHENBERGER Pipe Wrench Jaw, 2" OD (70192)
- GREENFIELD THREADING Spiral Flute Tap, Bottoming 3 Flutes (367990)
- MILWAUKEE TOOL 18 in L 2 1/2 in Cap. Aluminum Straight Pipe Wrench (48-22-7218)
- GEDORE Metric Plain Ball Hex Key, 3 mm Tip Size, 5 5/64 in Long, 29/64 in Short (42 DKEL 3)
- GEDORE Metric Plain Ball Hex Key, 2 mm Tip Size, 5 63/64 in Long, 3 47/64 in Short (DT 2142 2)
- GEDORE Metric Plain Ball Hex Key, 4 mm Tip Size, 5 43/64 in Long, 37/64 in Short (42 DKEL 4)
- GEDORE Hexagon Allen Key, 4mm (42 4)
- GEDORE Torx(R) Flag Handle Star Key, T27 Tip Size, 5 29/32 in Long (2142 TX T27)
- GEDORE Hexagon Allen Key, Extra Long, 1/8" (42 EL 1/8AF)
- EKLIND Eklind Tool 269-60811 11 Key Ball Power T Keyset In Vinyl Pouch 9 Incharm (269-60811)
- Gedore Hex Keys & Hex Key Sets