Shop All Hex Keys
Gedore
Hexagon Allen Key, Extra Long, 14mm
Mfr # 42 EL 14
Zoro # G8764660
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome Plated
- Tip Size 14 mm
- Measurement Type Metric
- Material Vanadium Steel
- Number of Ball Ends 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 14 mm |
Length Family | Extra Long |
Details
Finish | Chrome Plated |
Item | Hex Key |
Measurement Type | Metric |
Material | Vanadium Steel |
Number of Ball Ends | 1 |
Number of Tips | 2 |
Key Shape | L-Shape |
Tether Ready | No |
Description
Hexagon Tork Key,Extra Long,14mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OK INDUSTRIES Manual Wire Wrap Tool Kit, 6 Pc (WWK-1)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius With Neck 37 Degree Helix End Mill (E5G98924)
- MEGAPRO Hex, Spanner, Tamper Proof Torx(R) Bit 8 1/2 in, Drive Size: 1/4 in , Num. of pieces:7 (211R2CTPRD-B)
- SEYMOUR MIDWEST MCHGN AXE FBRGLS 36"" LEN (41821)
- GEDORE Metric Plain Ball Hex Key, 6 mm Tip Size, 7 13/32 in Long, 5 1/8 in Short (DT 2142 6)
- GEDORE Metric Plain Ball Hex Key, 5 mm Tip Size, 6 1/2 in Long, 21/32 in Short (42 DKEL 5)
- GEDORE Hexagon Allen Key, 8mm (DTT 42 8)
- GEDORE Hexagon Allen Key, Extra Long, 4mm (42 EL 4)
- GEDORE Torx(R) Flag Handle Star Key, T20 Tip Size, 4 59/64 in Long (2142 TX T20)
- GEDORE Hexagon Allen Key, 22mm (42 22)
- EAZYPOWER SAE 2 PK (79251)
- Gedore Hex Keys