Shop All Hex Keys
Gedore
Hexagon Allen Key, Extra Long, 10mm
Mfr # 42 EL 10
Zoro # G8764651
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome Plated
- Tip Size 10 mm
- Measurement Type Metric
- Material Vanadium Steel
- Key Shape L-Shape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 10 mm |
Length Family | Extra Long |
Details
Finish | Chrome Plated |
Item | Hex Key |
Measurement Type | Metric |
Material | Vanadium Steel |
Key Shape | L-Shape |
Tether Ready | No |
Number of Tips | 2 |
Number of Ball Ends | 1 |
Description
Hexagon Tork Key,Extra Long,10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Linear Scales, Range 12"/300mm (ISL-B5-300)
- WERA Screwdriver #2 Hex with Hex Bolster (05009342001)
- WIHA Prec. Screwdriver, Slotted, 3.5mm x 2-3/8 (26035)
- DEWALT 5/8" x 6" Drill Bit Premium Percussion (DW5241)
- GEDORE Torx(R) Flag Handle Star Key, T5 Tip Size, 4 59/64 in Long (2142 TX T5)
- GEDORE Metric Plain Ball Hex Key, 3 mm Tip Size, 5 63/64 in Long, 3 47/64 in Short (DT 2142 3)
- GEDORE Hexagon Allen Key, 8mm (DTT 42 8)
- GEDORE Torx(R) Flag Handle Star Key, T45 Tip Size, 6 57/64 in Long (2142 TX T45)
- GEDORE Metric Plain Ball Hex Key, 2.5 mm Tip Size, 4 17/32 in Long, 25/64 in Short (42 DKEL 2,5)
- GEDORE Metric Plain Ball Hex Key, 4 mm Tip Size, 5 43/64 in Long, 37/64 in Short (42 DKEL 4)
- URREA Heavy-duty SAE/metric ball-end L-type hex key set 22Pc (49822HD)
- Gedore Hex Keys