Shop All Hex Keys
Gedore
Hexagon Allen Key, 9/16"
Mfr # 42 9/16AF
Zoro # G8764478
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Tip Size 9/16"
- Measurement Type SAE
- Material Vanadium Steel
- Number of Ball Ends 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 9/16" |
Details
Finish | Zinc Plated |
Item | Hex Key |
Measurement Type | SAE |
Material | Vanadium Steel |
Number of Ball Ends | 0 |
Key Shape | L-Shape |
Tether Ready | No |
Number of Tips | 2 |
Description
Hexagon Tork Key,9/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA Soft Face Sledge, 3 lb., 13-3/4, Fiberglass (6894266)
- OSG Carbide End Mill, 404, 21/64 D, 7/8 Cut L (404-328111)
- DRILL AMERICA 1-5/16"-16 HSS Plug Hand Tap (DWTST1-5/16-16P)
- CRESCENT NICHOLSON 12" Half Round Double Cut Smooth File - Boxed (05158N)
- GEDORE Metric Plain Ball Hex Key, 7 mm Tip Size, 7 3/4 in Long, 13/16 in Short (42 DKEL 7)
- GEDORE Hexagon Allen Key, 2C-T-Handle 7mm (2142 T 7)
- GEDORE Metric Plain Ball Hex Key, 6 mm Tip Size, 7 13/32 in Long, 5 1/8 in Short (DT 2142 6)
- GEDORE Metric Plain Ball Hex Key, 5 mm Tip Size, 6 1/2 in Long, 21/32 in Short (42 DKEL 5)
- GEDORE Metric Plain Ball Hex Key, 2.5 mm Tip Size, 4 17/32 in Long, 25/64 in Short (42 DKEL 2,5)
- GEDORE Metric Plain Ball Hex Key, 3 mm Tip Size, 5 5/64 in Long, 29/64 in Short (42 DKEL 3)
- URREA Hex Key 9" T-Hdle 3/8" (46424LGP)
- Gedore Wrenches