Shop All Hex Keys
Gedore
Hexagon Allen Key, 7mm
Mfr # 42 7
Zoro # G8764310
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Tip Size 7 mm
- Measurement Type Metric
- Material Vanadium Steel
- Key Shape L-Shape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 7 mm |
Details
Finish | Zinc Plated |
Item | Hex Key |
Measurement Type | Metric |
Material | Vanadium Steel |
Key Shape | L-Shape |
Number of Tips | 2 |
Number of Ball Ends | 0 |
Tether Ready | No |
Description
Hexagon Tork Key,7mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 13/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12002031)
- WRIGHT TOOL Phillips Screwdriver Large Ergonomic Han (9106)
- SKB Black Protective Case, 18.20"L x 8.98"W x 7.30"D (3I-1706-6B-C)
- GREY PNEUMATIC SKT 3/4" DRIVE X 30MM UNIVERSAL IM (GP3030UM)
- GEDORE Metric Plain Ball Hex Key, 1.5 mm Tip Size, 3 1/2 in Long, 19/64 in Short (42 DKEL 1,5)
- GEDORE Hexagon Allen Key, 24mm (42 24)
- GEDORE Hexagon Allen Key, 2C-T-Handle 7mm (2142 T 7)
- GEDORE Torx(R) Flag Handle Star Key, T40 Tip Size, 6 57/64 in Long (DT 2143 KTX T40)
- GEDORE Torx(R) Flag Handle Star Key, T20 Tip Size, 4 59/64 in Long (DT 2143 KTX T20)
- GEDORE Hexagon Allen Key, 14mm (42 14)
- OTC T30 TAMPER-RESISTANT TORX, 1/4 (5925)
- Gedore Hex Keys & Hex Key Sets