Shop All Hex Keys
Gedore
Hexagon Allen Key, 6mm
Mfr # 42 6
Zoro # G8764292
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Tip Size 6 mm
- Measurement Type Metric
- Material Vanadium Steel
- Number of Ball Ends 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 6 mm |
Details
Finish | Zinc Plated |
Item | Hex Key |
Measurement Type | Metric |
Material | Vanadium Steel |
Number of Ball Ends | 0 |
Key Shape | L-Shape |
Number of Tips | 2 |
Tether Ready | No |
Description
Hexagon Tork Key,6mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16, D1= 63, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2A42)
- OSG Spiral Point Tap, #6-32, Plug, UNC, 2 Flutes, Oxide (2880201)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 7/8x1-1/2", Shank Dia.: 1/2" (A-1628)
- DIABLO 2" #15 Torx Drive Bits (15-Pack) (DT152P15)
- GEDORE Hexagon Allen Key, 8mm (DTT 42 8)
- GEDORE Metric Plain Ball Hex Key, 8 mm Tip Size, 8 25/64 in Long, 5 7/16 in Short (DT 2142 8)
- GEDORE Torx(R) Flag Handle Star Key, T6 Tip Size, 4 59/64 in Long (2142 TX T6)
- GEDORE Torx(R) Flag Handle Star Key, T45 Tip Size, 6 57/64 in Long (2142 TX T45)
- GEDORE Torx(R) Flag Handle Star Key, T10 Tip Size, 4 59/64 in Long (2142 TX T10)
- GEDORE Metric Plain Ball Hex Key, 3 mm Tip Size, 5 5/64 in Long, 29/64 in Short (42 DKEL 3)
- HOLO-KROME HOLO-KROME M4 X 25MM S/CAP STAINLESS 100/BOX (77064)
- Gedore Hex Keys & Hex Key Sets