Shop All Hex Keys
Gedore
Hexagon Allen Key, 5mm
Mfr # DTT 42 5
Zoro # G8765141
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome Plated
- Measurement Type Metric
- Material 58CrV4C
- Number of Tips 1
- Tether Ready No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 5 mm |
Details
Finish | Chrome Plated |
Item | Hex Key |
Measurement Type | Metric |
Material | 58CrV4C |
Number of Tips | 1 |
Tether Ready | No |
Number of Ball Ends | 0 |
Key Shape | T-Shape |
Description
Hexagon Tork Key,5mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Screw Gun Kit 3500 Rpm (PRO300SM35K)
- REGAL CUTTING TOOLS M30 x 3.5 Hand Tap D5 4 Flt Plug (020556AS)
- CHANNELLOCK SCRWDRIVR SLTD 1/4X4 in. (S144A)
- BOSCH 2-Cutter Hammer Drill Bit, Three-Flat Shank 3/8" x 12"L, Round (LBH009)
- GEDORE Metric Plain Ball Hex Key, 5 mm Tip Size, 6 31/32 in Long, 3 47/64 in Short (DT 2142 5)
- GEDORE Metric Plain Ball Hex Key, 1.5 mm Tip Size, 3 1/2 in Long, 19/64 in Short (42 DKEL 1,5)
- GEDORE Torx(R) Flag Handle Star Key, T5 Tip Size, 4 59/64 in Long (2142 TX T5)
- GEDORE Hexagon Allen Key, 6mm (DTT 42 6)
- GEDORE Hexagon Allen Key, 24mm (42 24)
- GEDORE Torx(R) Flag Handle Star Key, T27 Tip Size, 5 29/32 in Long (2142 TX T27)
- WRIGHT TOOL L-KEY SET 18 PC SHORT & LONG ARM (WR9E10118)
- Gedore Hex Keys & Hex Key Sets