Shop All Hex Keys
Gedore
Hexagon Allen Key, 5/32"
Mfr # 42 5/32AF
Zoro # G8764469
product price: $1.89
/ea
Sold in multiples of 5 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Tip Size 5/32"
- Measurement Type SAE
- Material Vanadium Steel
- Tether Ready No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 5/32" |
Details
Finish | Zinc Plated |
Item | Hex Key |
Measurement Type | SAE |
Material | Vanadium Steel |
Tether Ready | No |
Number of Ball Ends | 0 |
Key Shape | L-Shape |
Number of Tips | 2 |
Description
Hexagon Tork Key,5/32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN 11-1/4 in. Telescoping Inspection Mirror (K-2)
- GENERAL TOOLS & INSTRUMENTS CO. General Tools Precision 6in Flexible Stainless Steel Ruler, 5R Graduations (616)
- EVOLUTION 1-3/8" Diameter X 1" Depth Annular HSS Cutter, Pilot Pin Included (CC137)
- KO-KEN Socket 57mm 6 Point 100mm 3/4 Sq. Drive (6300M-57)
- GEDORE Hexagon Allen Key, 14mm (42 14)
- GEDORE Torx(R) Flag Handle Star Key, T27 Tip Size, 5 29/32 in Long (2142 TX T27)
- GEDORE Torx(R) Flag Handle Star Key, T45 Tip Size, 6 57/64 in Long (2142 TX T45)
- GEDORE Torx(R) Flag Handle Star Key, T5 Tip Size, 4 59/64 in Long (2142 TX T5)
- GEDORE Hexagon Allen Key, 6mm (DTT 42 6)
- GEDORE Hexagon Allen Key, 5mm (42 5)
- KLEIN TOOLS SAE T-Handle Hex Key, 3/8" Tip Size (JTH9E15)
- Gedore Hex Keys