Shop All Hex Keys
Gedore
Hexagon Allen Key, 3mm
Mfr # DTT 42 3
Zoro # G8765187
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome Plated
- Measurement Type Metric
- Material 58CrV4C
- Key Shape T-Shape
- Number of Ball Ends 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 3 mm |
Details
Finish | Chrome Plated |
Item | Hex Key |
Measurement Type | Metric |
Material | 58CrV4C |
Key Shape | T-Shape |
Number of Ball Ends | 0 |
Number of Tips | 1 |
Tether Ready | No |
Description
Hexagon Tork Key,3mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 9 Piece T-Shape Torx? Key Set, 7900-0001 (7900-0001)
- ETTORE Scrapemaster Scraper 4 Inch 6 Pack, 6PK (1995x6)
- DEWALT Heavy Duty Impact Wrench, 1/2" (DWMT70773)
- KEO 90 deg 3 Flute 5 piece Center Reamer Set CO (50039)
- GEDORE Metric Plain Ball Hex Key, 7 mm Tip Size, 8 25/64 in Long, 5 5/16 in Short (DT 2142 7)
- GEDORE Metric Plain Ball Hex Key, 2.5 mm Tip Size, 4 17/32 in Long, 25/64 in Short (42 DKEL 2,5)
- GEDORE Hexagon Allen Key, 8mm (DTT 42 8)
- GEDORE Hexagon Allen Key, 6mm (DTT 42 6)
- GEDORE Hexagon Allen Key, 4mm (42 4)
- GEDORE Metric Plain Ball Hex Key, 1.5 mm Tip Size, 3 1/2 in Long, 19/64 in Short (42 DKEL 1,5)
- EKLIND Torx(R) Plain Torx(R) Key, T55 Tip Size, 6 3/4 in Long, 1 3/8 in Short (15055)
- Gedore Hex Keys